Shop All Sink Repair Parts
Moen
Sink_Flange
Mfr # 1039
Zoro # G801233932
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6.46 in
- Height 2.36 in
- Width 5.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 1039
- Zoro # G801233932
- UPC # 26508275214
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Length (In.) | 6.46 in |
Height | 2.36 in |
Width | 5.43 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Mikah 24 Double Towel Bar in Brushed Nickel (Y0722BN)
- STRAHMAN Nozzle Heavy Duty Water Save White Cover (Less Fitting) (M75WHITENF)
- DELTA Faucet Handle, Acrylic, Set Screw, Button (RP17449)
- MOEN Edgestone 24" Towel Bar Brushed Nickel (YB4694BN)
- MOEN Thin Sink Flange Gasket (3-Bolt Mount & Ez Mount) (186714)
- MOEN Mounting Kit (192155)
- MOEN Thick Sink Flange Gasket (1038)
- ZORO SELECT Sink Strainer Assembly (4FEW4)
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-CP)
- KISSLER Basket Strainer, SS, Kitchen, Chrome (59-2005)
- SANI-LAV Valve, Brass/SS, 1/2 in. MNPT Inlet (106L)
- Moen Sink Repair Parts