Shop All Kitchen Faucets
Moen
Single Handle Stop Tube, Tub And Shower
Mfr # 10089
Zoro # G3429255
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- For Use With Moen Series Legend and Chateau
- Type Tub and Shower, 1H
- Tub and Shower Category Shower Repair Parts
- Includes Stop Tube, Legend & Chateau 1 Handle Tub/Shower, Knob Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 10089
- Zoro # G3429255
- UPC # 026508036792
- Country of Origin Korea, Republic of
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Lifetime |
Details
Number of Handles | 1 |
For Use With | Moen Series Legend and Chateau |
Type | Tub and Shower, 1H |
Tub and Shower Category | Shower Repair Parts |
Item | Tub and Shower Stop Tube |
Includes | Stop Tube, Legend & Chateau 1 Handle Tub/Shower, Knob Handle |
Features | Perfectly Balance Your Water Pressure |
Ligature Resistant | No |
CEC Compliant | Non CEC Compliant |
Material of Construction | Metal |
Includes Stem | No |
Includes Plaster Guard | No |
Reversible | No |
Includes Check Stop | No |
Includes Trim Plate | No |
Includes Hot Temperature Limit | No |
Includes Valve | No |
Includes Cartridge | No |
Description
Tub and Shower Stop Tube, Non CEC Compliant, For Use With Bathtub and Shower Faucet Valves, For Use with Series Chateau, Legend, Material of Construction Metal, Moen, Reversible No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Round, Floor Cleanout (CO2-PV3-CC)
- ARROWHEAD BRASS 34FIPx34 Hose Bibb (353QTLF)
- ZORO SELECT Toilet Bowl Gasket, Wax Ring (22UR76)
- JONES STEPHENS 5/8" OD x 3/8" OD Chrome Plated Multi Turn Supply Stop, Straight (S10303)
- MOEN Brushed Gold One-Handle Kitchen Faucet (7622EWBG)
- MOEN Ccy Lf 1.5 1Hdl Lev Po Kitc Fct (87039SRS)
- MOEN One-Handle Pulldown Kitchen Faucet (7594EWC)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (S72003SRS)
- MOEN Faucet-Hc Madera-Sn (Dw) (D721-SN)
- MOEN Manual, 10-1/2" Mount, 3 Hole Gooseneck Kitchen Faucet (8707)
- MOEN Belfield Kd 1H Fixed Spt W/Ss Bl (7245BL)
- Moen Kitchen Faucets & Accessories