Shop All Bathroom Sink Faucets
Moen
Single Handle Commercial Faucet Part
Mfr # 121549
Zoro # G0985406
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- ADA Compliant No
- Handle Type Single
- Number of Handles 1
- Flow Outlet Type Vandal Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 121549
- Zoro # G0985406
- UPC # 026508134719
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
ADA Compliant | No |
Handle Type | Single |
Number of Handles | 1 |
Flow Outlet Type | Vandal Resistant |
Material | Ceramic |
Sub-Category | Stems and Cartridges |
Material of Construction | Ceramic |
For Use With Mfr. Model Number | 8413 |
Item | Faucet Part |
Residential / Commercial | Commercial |
Fits Brand | Moen |
Use With Water Temp. | Hot/Cold |
Product Type | Cartridge for Single Handle, Ceramic |
Description
Cartridge for Single Handle, Ceramic, Fits Brand Moen, For Use With Mfr. Model Number 8413, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke 30" Towel Bar Matte Black (77630-BL)
- SMITH-BLAIR Saddle Clamp, 2 In, Outlet Pipe 1 1/2 In (31500025612000)
- ZORO SELECT 3/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P823)
- LEGEND VALVE 2" X 18" GALVANIZED NIPPLE (356-310)
- MOEN Wristblade Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8810)
- MOEN One-Handle Bathroom Faucet (S43001)
- MOEN Chateau Two-Handle Bathroom Faucet (4925)
- MOEN Brushed Nickel One-Handle Bathroom Faucet (CA42711BN)
- MOEN Chrome One-Handle Low Arc Bathroom Faucet (46101)
- MOEN Seena 2H Centerset Chr (5010)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (527-HA8ABCP)
- Moen Bathroom Sink Faucets