Shop All Showerheads and Tub Faucets
Moen
Showerhead Soft Square Bn
Mfr # 58915BN
Zoro # G908454346
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 3.8 in
- Width 7 in
- Standards WaterSense Listed
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 58915BN
- Zoro # G908454346
- UPC # 810475007318
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 3.8 in |
Width | 7 in |
Length | 7.3 in |
Details
Finish | Brushed Nickel |
Standards | WaterSense Listed |
Application | Residential |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •5-7/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •one-function full rainshower
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Squeeze Valve Handle For - Part# Ts001120-45 (TS001120-45)
- KOHLER Parallel 2 Handle Wm Lav Faucet, Lever (T27120-4-AF)
- ZORO SELECT Black Steel Blind Flange Class 150 (FLCS1RFBL200)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size 10 PK (6AYW9)
- MOEN Handheld Shower Hose Brushed Gold (A726BG)
- MOEN Posi-Temp(R) Valve Trim (T2741)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (T2192NHBN)
- MOEN Handheld Shower, 1.75 Gpm Orb (195958ORB)
- MOEN Handshower Bracket (187053ORB)
- MOEN Tiffin Magnetix 1H Tub Shower Chr (82879)
- KOHLER Watertile Square 54-Nozzle Body Spray (8002-AF)
- Moen Showerheads and Tub Faucets