Shop All Faucet Repair and Maintenance
Moen
Shower Valve Repair Kit, Brass
Mfr # 8374HD
Zoro # G6303809
Free Shipping & Returns
$139.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Shower accessory
- Material Brass
- Finish Brass
- Material of Construction Brass
- Standards ASME A112.18.1, CSA B125.1, NSF61/9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 8374HD
- Zoro # G6303809
- UPC # 026508228517
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
End Tip Dia. (In.) | 3.00 |
Connection Size | 1/2 in |
Manufacturers Warranty Length | 5 yr |
Description
Bathtub and Shower Valve Repair Kit, Non CEC Compliant, Connection Size 1/2 in, IPS, For Use With Moen Valves, For Use with Series Not Specified, Material of Construction Brass, Number of Ports 4, Moen, Reversible No, Shower Valve Type Pressure Balancing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Shut Off Valve, 400 scfm, 0.97 lb (8652A3M04FA0000)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1" Pipe Size, FNPT x Socket (9807-010)
- KECKLEY 1/2", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (1/21THY-BCM20M34-FTI-F)
- ALFI BRAND ALFI brand ABC803 White 25" Rectangular Drop In Ceramic Sink with Faucet Hole (ABC803)
- MOEN Stop Tube Kit, Moen Tub Showers (10066)
- MOEN Service Kit (175926)
- MOEN Wand Kit in Spot Resistant Stainless (198297SRS)
- MOEN Shower Valve Repair Kit, 1 Hole (62370)
- MOEN Shower Valve Repair Kit, 3" End Tip Dia. (8375HD)
- MOEN Deck Plate, 4" Size, Chrome (99550)
- WATERSAVER Single Foot Pedal Valve, Chrome (L3050)
- Moen Faucet Repair and Maintenance