Shop All Faucet Repair and Maintenance
Moen
Shower Valve Repair Kit, 1 Hole
Mfr # 62370
Zoro # G6304098
product price: $132.34
/ea
Free Shipping & Returns
$132.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Shower accessory
- Material Brass
- Finish Brass
- Material of Construction Brass
- Standards ASME A112.18.1, ASSE 1016, CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 62370
- Zoro # G6304098
- UPC # 026508009215
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
End Tip Dia. (In.) | 2.00 |
Manufacturers Warranty Length | 5 yr |
Connection Size | 1/2 in |
Description
Bathtub and Shower Valve Repair Kit, Non CEC Compliant, Connection Size 1/2 in, CC, For Use With Moen Trim, For Use with Series Not Specified, Material of Construction Brass, Number of Ports 4, Moen, Reversible No, Shower Valve Type Pressure Balancing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE WATER HEATERS Element Gasket Asst Kit (100108415)
- SLOAN Closet Piston Repair Kit with Seat (CN1002A)
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1019-BN)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, SS (4353010780)
- MOEN Circuit Board, Electronic (104434)
- MOEN Chateau Stem Extension Kit (94543)
- MOEN Wand Kit in Chrome (198297)
- MOEN Cartridge Kerox Vlv Kit (4000)
- MOEN Ccy Lf 1.5 1Hdl Lev Po Kitc Fct (87039)
- MOEN 2H Roman Tub Valve 10" Centers 1/2" Pex With 1/2" Cpvc Adapters (4797)
- T&S BRASS Handle, Faucet (B-9K)
- Moen Faucet Repair and Maintenance