Shop All Faucet Repair and Maintenance
Moen
Shower Trim Kit, 2-1/2" End Tip Dia
Mfr # T8370
Zoro # G6303845
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Shower accessory
- Material Brass
- Finish Chrome
- Standards ADA, ASME A112.18, CSA B125.1
- For Use With Commercial Posi-Temp Bathtub and Shower Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T8370
- Zoro # G6303845
- UPC # 026508211885
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
End Tip Dia. (In.) | 2.00 |
Manufacturers Warranty Length | 5 yr |
Trim Plate Width | 7 in |
Trim Plate Height | 7 in |
Description
Shower Trim Kit, ADA Compliance Yes, Faucet Handle Type Lever, For Use With Commercial Posi-Temp Bathtub and Shower Faucets, Ligature Resistant No, Number of Handles 1, Moen, Trim Finish Chrome, Trim Plate Height 7 in, Trim Plate Material Brass, Trim Plate Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Stockton Double Robe Hook Brushed Nickel (DN4103BN)
- TYGON Tubing, Tygothane(R), 3/4 In OD, 100 Ft (AEM02044)
- VIEGA Viega MegaPress coupling No stop, 2" x 2" (25055)
- B & K FLOOR FLANGE BLACK 2"" (521-608BG)
- MOEN Shower Valve Repair Kit, 3" End Tip Dia. (8375HD)
- MOEN Service Kit (177569)
- MOEN Handle Tub/Shwr Moen (98037)
- MOEN Cartridge (1258)
- MOEN SGL Hand Adapter Kit (100429)
- MOEN Reyes Wand Kit in Spot Resistant Stainless (212631SRS)
- KINGSTON BRASS FL588 Made To Match 5/8" OD Brass Flange, Brushed Nickel (FL588)
- Moen Faucet Repair and Maintenance