Shop All Showerheads and Tub Faucets
Moen
Shower System, Wall Mount, Plstc, 28-1/2"H
Mfr # 8342EP15
Zoro # G6302320
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 30 in Slide Mounting Bar, 69 in Flexible Metal Hose
- Features Easy to Operate, Adjustable Temperature Limit Stop
- Flow Rate 1.5 gpm
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 8342EP15
- Zoro # G6302320
- UPC # 026508213377
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 3 5/16 in |
Manufacturers Warranty Length | 5 yr |
Connection Size | 1/2 in |
Handheld Showerhead Width | 3 5/16 in |
Hose Length | 69" |
Description
Showerhead Kit, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.5 gpm, Handheld Showerhead Flow Rate 1.5 gpm, Handheld Showerhead Width 3 5/16 in, Number of Handles 1, Moen, Commercial Series, Shower Connection Type 1/2 in NPT, Showerhead Function Single, Showerhead Material Brass, Stainless Steel, Showerhead Shape Flat Circle, Showerhead Spray Pattern Regular, Handheld, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-011-001)
- B & K Hose Bibb Brass Fip 1/2" (VHNQTRB3)
- ZORO SELECT 1/8" MNPT x 3 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNA21)
- KINGSTON BRASS FL480 Made To Match 1/2" FIP Brass Flange, Matte Black (FL480)
- MOEN Posi-Temp(R) Tub/Shower Matte Black (T2193BL)
- MOEN Standard Valve Trim (TL470)
- MOEN Eco-Performance Handshower Brushed Nickel (3636EPBN)
- MOEN Posi-Temp(R) Tub/Shower Matte Black (T2813NHBL)
- MOEN Ccy 1.75 1Hdl Lev Pbal T&S Fct (82879BRB)
- MOEN Posi-Temp(R) Valve Trim (T2471)
- DELTA Universal Showering Components: In2Ition 5-Setting Two-In-One Shower (75583C)
- Moen Showerheads and Tub Faucets