Shop All Shower Rods
Moen
Shower Rod in Satin Stainless
Mfr # 58-5
Zoro # G010332051
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 3 in
- Color Silver
- Finish Satin Stainless
- Width 3 in
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 58-5
- Zoro # G010332051
- UPC # 34584484895
- Country of Origin China
- Category Shower Rods
Dimensions
Depth | 3 in |
Width | 3 in |
Length | 60 in |
Details
Color | Silver |
Finish | Satin Stainless |
Application | Bathroom |
Weight | 5 lb |
Description
- •Satin stainless finish
- •Fits standard 72" x 72" shower curtains
- •Shower rod sized to securely fit 5' tub
- •Corrosion resistant
- •Covered under Moen's 1 year limited warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK25 (LTB 18B)
- INNOMAX Innomax 2-01-NM Night Magic Sleep Therapy Massage (2-01-NM)
- REGENCY Square Tables > Breakroom Tables > Kee Square & Round Tables, 36 W, 36 L, 29 H, Wood|Metal Top (TB3636WHBPBK)
- DESIGN TOSCANO The Venice Etagere Display Pedestal (DY1612)
- MOEN Shower Rod in Satin Stainless (55-5)
- MOEN Tension Curved 57-60 Shower Rod Bn (DN2170BN)
- MOEN 5' Fixed Straight Shower Rod in Brushed Nickel (SF2143BN)
- ZENITH Shower Curtain Rod White White (512W)
- WORLDWIDE SOURCING Flange Shower Rod Chr 1In (PMB-003)
- KENNEY MFG No Tools Stall Shower Curtain Rod, 24-40", White (KN607C/10V1)
- KINGSTON BRASS 4760 Stainless Steel Adjustable Curved Shower Curtain Rod, Brushed Brass (CC3177)
- Moen Shower Rods