Shop All Shower Heads
Moen
Shower Head, Srn
Mfr # 193053SRN
Zoro # G808448780
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.7 in
- Width 4.6 in
- Height 4.1 in
- Finish Spot Resist Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 193053SRN
- Zoro # G808448780
- UPC # 26508308318
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Length | 4.7 in |
Width | 4.6 in |
Height | 4.1 in |
Details
Finish | Spot Resist Brushed Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Globe Valve, Class 125, 1/8 In. (502 1/8)
- ZURN 1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (12-SXL)
- KOHLER Purist Transfer Valve Trim With Lever (T14491-4-SN)
- KOHLER Purist Tall Single-Handle Bathroom Si (14404-4A-CP)
- MOEN One-Function 2-1/2" Spray Head EcoPref Showerhead (6300EP)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353)
- MOEN Three-Function 3.75" Spray Head EcoPref Showerhead - Chrome (20001)
- MOEN CHR 6Func Mag SHWR Head (26100EP)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353EP)
- MOEN One-Function 3-1/2" Spray Head EcoPref Showerhead (6303EP)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2005-H-E175)
- Moen Bathtub Faucets & Accessories