Shop All Shower Heads
Moen
Shower Head, 2" D, 2" W, 2" Face Dia.
Mfr # 52710
Zoro # G6303836
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 30 in Slide Bar, 69 in Metal Hose and Mounting Hardware, Drop Ell
- Features Backflow Protection, Reduce Maintenance Costs
- ADA Compliant Yes
- Shower Head Type Wall Mounted
- Standards ASME A112.18.1, ASSE 1014, CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 52710
- Zoro # G6303836
- UPC # 026508063361
- Country of Origin China
- Category Shower Heads
Dimensions
Face Dia. | 2 in |
Height (In.) | 28 1/2 |
Plate Width | 7" |
Hose Length (In.) | 69 |
Face Dia. (In.) | 2 |
Plate Length | 2" |
Width (In.) | 2 |
Depth (In.) | 2 |
Manufacturers Warranty Length | 5 yr |
Connection Size | 1/2 in |
Handheld Showerhead Width | 3 5/16 in |
Description
Showerhead, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Circle, Faucet Handle Type None, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Width 3 5/16 in, Number of Handles 0, Moen, Commercial Series, Shower Connection Type 1/2 in NPT, Showerhead Function Single, Showerhead Material Metal, Rubber, Showerhead Shape Flat Circle, Showerhead Spray Pattern Regular, Handheld, Trim Finish Chrome
Restrictions
- This item has been restricted from sale in the following states: HI, MA, ME, NJ, NV, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem 3S-11H Glacier (04990E)
- LEGEND VALVE 3/4" T-408 GATE VALVE (104-704)
- ASCO Rebuild Kit (306807)
- DIXON Type-C Cam and Groove Coupler, 3 in Nominal, Female Coupler x Hose Shank End Style, 316 SS, Import (G300-C-SS)
- MOEN One-Function 2-1/2" Spray Head EcoPref Showerhead (6300EP)
- MOEN One-Function 3-1/2" Spray Head EcoPref Showerhead (6303EP)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353EP)
- MOEN 1-Function 3-5/8 Diameter Showerhead in Brushed Gold (6399EP15BG)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353)
- MOEN Nebia Brushed Nickel 4 settings Handheld Showerhead 1.5 gpm (N401H0SRN)
- KAISER K511A1 4-Function Hand Shower Head (K511A1)
- Moen Bathtub Faucets & Accessories