Shop All Showerheads and Tub Faucets
Moen
Shower Faucet, Matte Black, Wall Mount
Mfr # MT3002EPBL
Zoro # G301232404
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features WaterSense Labeled
- Flow Rate 1.75 gpm
- Mounting Type Wall Mount
- ADA Compliant Yes
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # MT3002EPBL
- Zoro # G301232404
- UPC # 26508306024
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 8 in |
Details
Item | Shower Faucet |
Features | WaterSense Labeled |
Flow Rate | 1.75 gpm |
Mounting Type | Wall Mount |
ADA Compliant | Yes |
Finish | Matte Black |
Connection | 1/2 in |
Standards | ASME A112.18.1; CSA B125.1; IAPMO Listed |
Commercial / Residential | Residential, Commercial |
Number of Handles | 1 |
Handle Material | Metal |
Flow Outlet Type - Faucet | Full |
Valve Type | Pressure Balancing |
Connection Type | CC |
Handle Type | Lever |
CEC Compliant | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress reducer, 2" x 3/4" (18468)
- SHAW PLUGS Expansion Plug, Thumb Nut, 1/2 In (68090)
- ACORN CONTROLS Strainer Check Stop Sub-Assembly (2570-011-001)
- WESTBRASS Frank Pattern Snap-In Shower Strainer Grill, Square & Crown (D3171-12)
- MOEN Wynford Brushed Nickel M-Core 3-Series Shower Only (UT35502BN)
- MOEN Satine Four-Function 4-13/16" Diameter Spray Head Standard (3838ST)
- MOEN Extension Kit (147206)
- MOEN Eco-Performance Handshower (3671EP)
- MOEN Align M-Core 3-Series Shower Only (UT3292)
- MOEN Handshower Cradle (252002BN)
- KINGSTON BRASS K106A2 Hand Shower For KS266PVD & KS267PVD, Polished Brass (K106A2)
- Moen Showerheads and Tub Faucets