Shop All Showerheads and Tub Faucets
Moen
Shower Faucet, Matte Black, Wall Mount
Mfr # MT2842EPBL
Zoro # G801232430
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features WaterSense Labeled
- Flow Rate 1.75 gpm
- Mounting Type Wall Mount
- ADA Compliant Yes
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # MT2842EPBL
- Zoro # G801232430
- UPC # 26508325599
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 7 in |
Width | 3-3/4 in |
Details
Item | Shower Faucet |
Features | WaterSense Labeled |
Flow Rate | 1.75 gpm |
Mounting Type | Wall Mount |
ADA Compliant | Yes |
Finish | Matte Black |
Connection | 1/2 in |
Standards | ASME A112.18.1; CSA B125.1 |
CEC Compliant | Yes |
Number of Handles | 1 |
Flow Outlet Type - Faucet | Full |
Commercial / Residential | Residential |
Handle Material | Zinc |
Handle Type | Lever |
Valve Type | Pressure Balancing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 10" T-550 CARTRIDGE (108-910A)
- JOHN GUEST Reducer, 1 x 3/4 In., Tube, PEX, White (PEI063628)
- USA INDUSTRIALS Pipe Nipple BlackCoated Steel Schedule 40 Welded Threaded on Both Ends 114 NPT 24 Long (ZUSA-PF-17140)
- ZORO SELECT Tubing, 6mm OD, Nylon, Natural, 100 Ft (2VDZ4)
- MOEN Chrome Posi-Temp® Shower Only (T2162EP)
- MOEN Posi-Temp(R) Valve Trim Brushed Nickel (T2471BN)
- MOEN M-Core 3 Port 1/2" Cc/Ips Connection (U130CIS)
- MOEN Diverter Valve Trim, Spot Resist Brushed Nickel, Wall Mount (MUT2061SRN)
- MOEN Shower Faucet, Matte Black, Wall Mount (MT3002EPBL)
- MOEN One-Function, Tub/Shower, Oil Rubbed Bronze (T2693ORB)
- MOEN Wand Kit - Chrome (200014)
- Moen Showerheads and Tub Faucets