Shop All Showerheads and Tub Faucets
Moen
Shower Faucet, Matte Black, Wall Mount
Mfr # MT2742EPBL
Zoro # G301232671
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features WaterSense Labeled
- Flow Rate 1.75 gpm
- Mounting Type Wall Mount
- ADA Compliant Yes
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # MT2742EPBL
- Zoro # G301232671
- UPC # 26508325568
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 7 in |
Width | 3-3/4 in |
Depth | 2.8 in |
Details
Item | Shower Faucet |
Features | WaterSense Labeled |
Flow Rate | 1.75 gpm |
Mounting Type | Wall Mount |
ADA Compliant | Yes |
Finish | Matte Black |
Standards | ASME A112.18.1; CSA B125.1 |
Number of Handles | 1 |
Handle Type | Lever |
Valve Type | Pressure Balancing |
Handle Material | Zinc |
CEC Compliant | Yes |
Flow Outlet Type - Faucet | Full |
Commercial / Residential | Residential |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 3/4 in x 1/2 in Pipe Size (401101BC)
- ZORO SELECT EZ-Riser Eye Socket Rod Hanger, Size 4 In (0370037EG)
- LEGRIS Male Adapter, SS Pipe Fitting, 1 1/4 in L (1821 14 14)
- ZORO SELECT PVC Cap, Socket, 1-1/2 in Pipe Size (847-015)
- MOEN Slip On, Bathtub and Shower Faucet, Matte Black, Wall Mount (MT2843EPBL)
- MOEN Slidebar Bar (198017BN)
- MOEN Round Handshower Brushed Nickel (155891BN)
- MOEN M-Pact Posi-Temp(R) 1/2" Cc Connection w/Pressure Balancing (2520)
- MOEN Handshower Bracket (187053)
- MOEN Commercial M-Core 3-Series V/O Trim Ch (UT8350)
- KOHLER WatertileRd 27 Nozzle Body Spray 1.0 (77119-BL)
- Moen Showerheads and Tub Faucets