Shop All Escutcheons
Moen
Shower Escutcheon in Matte Black
Mfr # 178755BL
Zoro # G910399499
product price: $97.75
/ea
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color/Finish Black
- Depth 1.57 in.
- Width 10.5 in.
- Height 14.75 in.
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 178755BL
- Zoro # G910399499
- UPC # 26508378076
- Country of Origin United States
- Category Escutcheons
Dimensions
Depth | 1.57 in. |
Width | 10.5 in. |
Height | 14.75 in. |
Details
Color/Finish | Black |
Finish | Matte Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Manufactured in the United States
- •Covered under Moen's one year warranty for parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722588)
- VIEGA Viega ProPress tee, 2" x 2" x 1-1/2" (77482)
- ZORO SELECT 3/8" x 1/4" MNPT x FNPT 316 SS Hex Bushing (600B113N038014)
- INTERSTATE PNEUMATICS 1/8 Inch NPT Male x 1/4 Inch NPT Female Brass Hex Bushings (FB204)
- MOEN Escutcheon Extension Kit (162BN)
- MOEN Handle Escutcheon (130153NL)
- MOEN Escutcheon & Gasket Kit (182632BN)
- MOEN Escutcheon & Gasket Kit (182632BL)
- MOEN Chateau Shower Escutcheon (157131)
- MOEN Escutcheon - (141002)
- KOHLER Escutcheon, Contemporary (1041642-BV)
- Moen Escutcheons