Shop All Showerhead and Tub Accessories
Moen
Shower Arm Flange Brushed Gold
Mfr # 164745BG
Zoro # G200917440
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Length (In.) 8.88 in
- Height 1 in
- Width 5.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 164745BG
- Zoro # G200917440
- UPC # 26508285244
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 8.88 in |
Height | 1 in |
Width | 5.13 in |
Details
Finish | Brushed Gold |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Barb Coupling (10-Pack), 10PK (APXC3410PK)
- ZORO SELECT 1" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MND2)
- AMERICAN FILTER CO AFC Brand AFC-RF-W1, Compatible to Whirlpool 4396510 Refrigerator Water Filters (1PK) Made by AFC (4396510-AFC-RF-W1-1-68545)
- T&S BRASS Spout, Faucet, Brass, Length 8 In (060X)
- MOEN Slide Bars (A735)
- MOEN Shower Arm Flange (164745)
- MOEN Brantford M-Core Xfer Valve Trim Orb (UT2021ORB)
- MOEN Slider For Slide Bar (137034BN)
- MOEN Drop Ell (A725)
- MOEN Tub/Shower Accent Kit Brushed Nickel (AT2099BN)
- DELTA Single Clear Knob Handle Kit (H71)
- Moen Showerhead and Tub Accessories