Shop All Showerhead and Tub Accessories
Moen
Shower Arm Flange
Mfr # 164745
Zoro # G701237290
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Length (In.) 8.75 in
- Height 0.5 in
- Width 5.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 164745
- Zoro # G701237290
- UPC # 26508239247
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 8.75 in |
Height | 0.5 in |
Width | 5.0 in |
Details
Finish | Chrome |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan 1001500 WES-150 Waterfree Urinal Cartridge Kit (1001500)
- SLOAN Sloan 8180-1 Dfb Flush Valve (3790056)
- WATERBOSS WATER SOFTENER 22000GRN (950)
- LEGEND VALVE 1/2" S-401 GATE VALVE (104-403)
- MOEN Cap Kit (182636BN)
- MOEN M-Pact 1/2" Ips Connection Includes Volume Control (62700)
- MOEN Two Handle Roman Tub Valve Adjustable 1/2" Cc Connection (4792)
- MOEN Shower Head, 2-3/4" Face Dia., 1-1/2" IPS (52716EP15)
- MOEN Slider For Slide Bar - (137034)
- MOEN Slide Bars (A735)
- DELTA Cassidy 6-Setting 3-Port Diverter Trim - Less Handle (T11997-PNLHP)
- Moen Showerhead and Tub Accessories