Shop All Shower & Bathtub Parts
Moen
Shower Arm Diverter Oil Rubbed Bronze
Mfr # A720ORB
Zoro # G800916140
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Length 2.5 in
- Width (In.) 2.0 in
- Height (In.) 3.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # A720ORB
- Zoro # G800916140
- UPC # 26508141991
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 2.5 in |
Width (In.) | 2.0 in |
Height (In.) | 3.0 in |
Details
Finish | Oil Rubbed Bronze |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Air Gap, 1-1/4 to 3 In, Use w/Series 909 (909 AGF)
- ZORO SELECT 1/4" MNPT Close TBE Red Brass Pipe Nipple Sch 40 (461-001)
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb x 1 in. Female Sweat Adapter (EPXFSA11)
- VIEGA Reducing Elbow (77325)
- MOEN Cia Posi Shower Only Ep Bn (T2262EPBN)
- MOEN Genta M-Core 2S S/O Nh Trim Ch (UT2472NH)
- MOEN Handle Cap Kit (114324BN)
- MOEN Brantford M-Core 2S V/O Trim Ch (UT2151)
- MOEN Escutcheon, 141002BG (141002BG)
- MOEN 90 Degree Trim Moentrol Shr Chr (TS3715)
- KOHLER Rely(Tm) 60" X 42" Single-Threshold Shower Base With Center Drain (8659-0)
- Moen Shower & Bathtub Parts