Shop All Shower & Bathtub Parts
Moen
Shower Arm Diverter Bl Carded
Mfr # CL703BL
Zoro # G608463815
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Width (In.) 6.5 in
- Height (In.) 5.8 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # CL703BL
- Zoro # G608463815
- UPC # 26508351345
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 6.5 in |
Height (In.) | 5.8 in |
Length | 8 in |
Details
Finish | Matte Black |
Description
matte black finish is the perfect complement to modern spaces
- •metal construction
- •two independent, one shared function
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Anthem Recessed Mech Th Valve 4Ot (26342-NA)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter 90-Degree Drop-Ear Elbow (APXDEE12)
- 3M AQUA-PURE Quartz Gravel, 0.25 cu. ft. (QC-25P)
- DEL CITY DIV OF ACTUANT Del City 2906 Vinyl Coated Loom Clamps, 1/2" Width, 3/8" Diameter, 100 per package (2906)
- MOEN Genta M-Core 2S S/O Nh Trim Ch (UT2472NH)
- MOEN Cia POSI Tub/Shower EP BG (T2263EPBG)
- MOEN Shower Escutcheon (178755BN)
- MOEN Voss M-CORE Transfer Valve Only Trim in Matte Black (UT3611BL)
- MOEN Escutcheon Screws (163WR)
- MOEN Shower Basket (YB0275BL)
- PRIME-LINE Tub Enclosure Round Roller, 3/4 in., White 2 Pack (M 6000)
- Moen Shower & Bathtub Parts