Shop All Showerhead and Tub Accessories
Moen
Shower Arm Brushed Nickel
Mfr # CL10154BN
Zoro # G700916622
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Length (In.) 8.86 in
- Height 1 in
- Width 6.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # CL10154BN
- Zoro # G700916622
- UPC # 26508254110
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 8.86 in |
Height | 1 in |
Width | 6.3 in |
Details
Finish | Brushed Nickel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Quick Connector Kit (1400974)
- ANVIL 4" x 2-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908845)
- PARKER Hollow Hex Plug, M18 x 1.5, Metric (VSTI18X1.5EDCF)
- PENTAIR/PENTEK Woven Filter Cartridge, 2 gpm, 25 Micron, 4-1/2" O.D., 9 3/4 in H (155141-75)
- MOEN Quick-Connect Clips (5) (140721)
- MOEN Adapter Kit (175921)
- MOEN Shower Arm Flange (AT2199)
- MOEN Handheld Shower Hose Wrought Iron (A726WR)
- MOEN Shower Arm (336651)
- MOEN Temperature Override Kit (130147BN)
- WESTBRASS One-Hole Remodel Plate for Moen and Delta in Oil Rubbed Bronze (D502-12)
- Moen Showerhead and Tub Accessories