Shop All Shower & Bathtub Parts
Moen
Shower Arm Bg
Mfr # S110BG
Zoro # G608454707
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Height (In.) 2.8 in
- Length 13.4 in
- Width (In.) 9.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # S110BG
- Zoro # G608454707
- UPC # 26508351321
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 2.8 in |
Length | 13.4 in |
Width (In.) | 9.2 in |
Details
Finish | Brushed Gold |
Description
brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 3" TBE Kynar(R) Pipe Nipple Sch 80 (6529 1/2x3)
- DORMONT Gas Connetor, 304 SS, 1/2 x 72 In (30-3132-72)
- SLOAN Royal 110 E Flush Valve (3910138)
- MOEN Service Kit (104627)
- MOEN Handle Cap Oil Rubbed Bronze (221672ORB)
- MOEN Brushed Gold Shower Arm - Brushed Gold (BG) (S134BG)
- MOEN Cia POSI Tub/Shower EP BG (T2263EPBG)
- MOEN Cia Posi V/O Bn (T2261BN)
- MOEN Triva Adjustable Curved Shower Rod (CSR2168CH)
- MOEN Cia POSI Shower Only EP BL (T2262EPBL)
- DELTA Vero Monitor® 17 Series Shower Trim Champagne Bronze (T17253-CZ)
- Moen Shower & Bathtub Parts