Shop All Toilet Repair Parts
Moen
Service Kit
Mfr # 104547
Zoro # G001234432
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.0 in
- Length 5.0 in
- Height 3.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 104547
- Zoro # G001234432
- UPC # 26508245361
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Width | 10.0 in |
Length | 5.0 in |
Height | 3.0 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Universal, 1/4 in Pipe Size (8320G172)
- AMERICAN FILTER CO AFC Brand AFC-BG6-S, Compatible to Body Glove BG-6000FFC Water Filters (1PK) Made by AFC (AFC-BG6-S-1p-16157)
- ZORO SELECT 3/8" FNPT Chrome Brass Ball Valve Inline (107-822-CL)
- ZORO SELECT 1" Clamp T304 SS Roll-On Ferrule (EG14R1.0)
- MOEN Voss Tank Lever (YB5101NL)
- MOEN Service Kit (104565)
- MOEN Brantford Tank Lever Bright Chrome (YB2201CH)
- MOEN Service Kit (104633)
- MOEN Voss Tank Lever Oil Rubbed Bronze (YB5101ORB)
- MOEN Commercial Service Kit (104548)
- B & K Trip Lever Lh Chrm (40CH-P-10)
- Moen Toilet Repair Parts