Shop All Sink Soap Dispensers
Moen
Sensor Soap- Transitional Spacer Kit Bn
Mfr # 181148BN
Zoro # G908464734
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.13 in
- Commercial / Residential Commercial
- Length (In.) 10.63 in
- Finish Brushed Nickel
- Height 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 181148BN
- Zoro # G908464734
- UPC # 26508343920
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Width | 7.13 in |
Length (In.) | 10.63 in |
Height | 1.2 in |
Details
Commercial / Residential | Commercial |
Finish | Brushed Nickel |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCENTS Pvc Hanging File Rail For 5/8 in. Drawer Sides 2 Feet Long White Sold Per Each (581FR-2)
- SMITH LIGHT COMMERCIAL Sillcock, 1/2 in., ABS (560-10)
- APOLLO BY TMG 2 in. x 2 in. PVC FIP x FIP Union (PVCU2F)
- CHARLOTTE PIPE AND FOUNDRY 4 MPT Plug (ABS 00106 1600HA)
- MOEN Soap Dispenser (182415)
- MOEN Matte Black (3944BL)
- MOEN Soap/Lotion Dispensers (344111)
- MOEN Matte Black (3942BL)
- MOEN Spot Resist Stainless (3942SRS)
- MOEN Spot Resist Stainless (S3955SRS)
- SURLY BAR SOAP MILD FULL 7.5OZ (SS003)
- Moen Sink Soap Dispensers