Shop All Sink Soap Dispensers
Moen
Sensor Soap- Transitional Spacer Kit Bl
Mfr # 181148BL
Zoro # G708464743
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.1 in
- Width 7.13 in
- Finish Matte Black
- Length (In.) 10.88 in
- Commercial / Residential Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 181148BL
- Zoro # G708464743
- UPC # 26508343913
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Height | 1.1 in |
Width | 7.13 in |
Length (In.) | 10.88 in |
Details
Finish | Matte Black |
Commercial / Residential | Commercial |
Description
matte black finish is the perfect complement to modern spaces
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 4 (793LT9)
- SMITH-COOPER MNPT, Seamless Black Pipe Nipple, Schedule 80 (4354001700)
- EVERFLOW 1/2" Flare x 3/8" FIP Reducing 90° Elbow Pipe Fitting; Brass (F50R-1238)
- LDR INDUSTRIES 311 E90-2 ELBOW 2 GALV 90DEG (311E90-2)
- MOEN Spot Resist Stainless (3942SRS)
- MOEN Soap Dispenser (182415)
- MOEN Soap Dispenser (3944)
- MOEN Spot Resist Stainless (S3955SRS)
- MOEN Soap Dispenser (3942)
- MOEN Soap/Lotion Dispensers - (344113)
- DELTA Delta Pivotal Soap/Lotion Dispenser, Blk (RP91950KS)
- Moen Sink Soap Dispensers