Shop All Sink Soap Dispensers
Moen
Sensor Soap- Modern Spacer Kit Bn
Mfr # 181149BN
Zoro # G208464724
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 10.75 in
- Width 7.38 in
- Finish Brushed Nickel
- Commercial / Residential Commercial
- Height 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 181149BN
- Zoro # G208464724
- UPC # 26508343944
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Length (In.) | 10.75 in |
Width | 7.38 in |
Height | 0.9 in |
Details
Finish | Brushed Nickel |
Commercial / Residential | Commercial |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Valve Actuator, Advanced Features (SKC62UA)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 1 1/2 in (BULK-PF-471)
- DYNAQUIP CONTROLS 1/2" FNPT Brass Electronic Ball Valve 2-Way (189023B.1)
- MOEN Matte Black (3942BL)
- MOEN Soap Dispenser (182415)
- MOEN Spot Resist Stainless (3942SRS)
- MOEN Soap Dispenser - (116732SL)
- MOEN Matte Black (3944BL)
- MOEN Spot Resist Stainless (S3955SRS)
- DELTA Delta Leland Soap/Lotion Dispenser (RP50813AR)
- Moen Sink Soap Dispensers