Shop All Sink Soap Dispensers
Moen
Sensor Soap- Modern Spacer Kit Bl
Mfr # 181149BL
Zoro # G708464798
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Width 7.5 in
- Length (In.) 10.875 in
- Commercial / Residential Commercial
- Height 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 181149BL
- Zoro # G708464798
- UPC # 26508343937
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Width | 7.5 in |
Length (In.) | 10.875 in |
Height | 1.25 in |
Details
Finish | Matte Black |
Commercial / Residential | Commercial |
Description
matte black finish is the perfect complement to modern spaces
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH40PVC2""SXFPT (PVC 02301 1600)
- APOLLO VALVES 3/4", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF004P2PR)
- JONES STEPHENS Internal Pipe, 2-1/2", Ips Plug, 3", PVC, (C60007)
- ZOELLER 2" FNPT Cast Iron Full Flow Check Valve (30-0152)
- MOEN Soap/Lotion Dispensers (344111)
- MOEN Soap Dispenser (182415)
- MOEN Soap Dispenser (3944)
- MOEN Spot Resist Stainless (3942SRS)
- MOEN Soap Dispenser (3942)
- MOEN Dispenser Pump And Head Assemb - (96469)
- DELTA Soap/Lotion, Dispenser (RP71543PN)
- Moen Sink Soap Dispensers