Shop All Plumbing Parts
Moen
Sensor Eye/Wires For Flush Valve
Mfr # 104520
Zoro # G2523468
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Moen
- Material Plastic
- For Use With Mfr. Model Number 8310DF16
- Accessory Type Sensor Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 104520
- Zoro # G2523468
- UPC # 026508189191
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Details
Fits Brand | Moen |
Material | Plastic |
For Use With Mfr. Model Number | 8310DF16 |
Item | H442 Cp Stem Loose Key |
Accessory Type | Sensor Lens |
Description
Sensor Lens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 5 ft. Non-Threaded Black Pipe Sch 40 (591-600LS)
- DIXON SS Ball Valve Full Port, Locking, 2" (SSLBV200)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" Pipe Size (2203P-12)
- K&S PRECISION METALS Brass Tube Round 1/4X36X12 (1149)
- MOEN Cycling 1/2" Female Ips Cc Connection (45318)
- MOEN Cycling 1/2" Male Ips Cc Connection (45312)
- MOEN Filter Screen For Filter Housing (104438)
- MOEN Manual Override Button (104461)
- MOEN Preston Bath Kit 3P Chm (DN8433CH)
- MOEN Solenoid Coil Kit (104450)
- RINNAI Gas Conversion Kit - NG to LP (M120S) (803000034)
- Moen Plumbing Parts