Shop All Bathroom Sink Faucets
Moen
Seena 2H Centerset Chr
Mfr # 5010
Zoro # G501730496
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Weight 3.900 lb
- Length 10.300 in
- Height 5.600 in
- Width 8.300 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 5010
- Zoro # G501730496
- UPC # 26508324387
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 10.300 in |
Height | 5.600 in |
Width | 8.300 in |
Details
Finish | Chrome |
Weight | 3.900 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO TOTO® LT191G-01 Lavatory Undercounter 20, 12" X 12-3/8" W/SanaGloss, Cotton White (LT191G-01)
- DELTA Valve Body, In-Wall, Brass (R10000-UNWS)
- PROPLUS 1/2 Lead Free Galvanized Malleable Fitting Union Silver (44301)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H002)
- MOEN Wynford One-Handle Bathroom Faucet (4507)
- MOEN Lever Handle Single Hole Mount, 3 Hole Straight Spout Bathroom Faucet, Chrome (6190)
- MOEN Chrome One-Handle Bathroom Faucet (46100)
- MOEN 3 Hole Faucet Part, Chrome (104451)
- MOEN Faucet Lav 2H Chr Ll (WS84912)
- MOEN LINDOR LAV FCT 2H SBN (84506SRN)
- MOEN FAUCETS Banbury 2 Handle Brushed Nickel Faucet (108967)
- Moen Bathroom Sink Faucets