Shop All Touchless Bathroom Faucets
Moen
Sani Elec Lav 4 Ctr Dkmt Bn
Mfr # CA8301BN
Zoro # G608465321
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10 in
- Length 18.5 in
- Height 5.1 in
- Application Commercial
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # CA8301BN
- Zoro # G608465321
- UPC # 26508343814
- Country of Origin United States
- Category Touchless Bathroom Faucets
Dimensions
Width | 10 in |
Length | 18.5 in |
Height | 5.1 in |
Details
Application | Commercial |
Finish | Brushed Nickel |
Description
meets current legislation, including ab1953 (california) and s152 (vermont)
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Coupling, Aluminum, 3/4 in (ZUSA-PF-9383)
- BK RESOURCES WorkForce Standard Duty Faucet, 8"gooseneck spout, 4" O.C.Deck Mount (BKD-8G-G)
- MOEN Handle Kit, 148820 (148820)
- ZORO SELECT PVC Coupling, Socket x Socket, 6 in Pipe Size (429060)
- MOEN M-Power Sglmnt Elctrnc Trans Bn (8553ACBN)
- MOEN Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome (8553)
- SLOAN Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (EAF250-ISM)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-A11A-12ABCP)
- ITOUCHLESS iTouchless EZ Faucet Automatic Faucet Adaptor EZF003C (EZF003C)
- T&S BRASS Ec3100 Chekpoint Electronic Faucet 120X Rigid Go (EC-3100-120X)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755105.002)
- Moen Bathroom Sink Faucets & Accessories