Shop All Touchless Bathroom Faucets
Moen
Sani Elec Lav 4 Ctr Dkmt Bl
Mfr # CA8301BL
Zoro # G008465389
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.8 in
- Length 18.4 in
- Height 5.1 in
- Application Commercial
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # CA8301BL
- Zoro # G008465389
- UPC # 26508343807
- Country of Origin United States
- Category Touchless Bathroom Faucets
Dimensions
Width | 9.8 in |
Length | 18.4 in |
Height | 5.1 in |
Details
Application | Commercial |
Finish | Matte Black |
Description
meets current legislation, including ab1953 (california) and s152 (vermont)
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS T&S Brass 002856-40 Spray Valve Bonnet Assembly (002856-40)
- SLOAN Royal 310 Wwt (3413600)
- SHARPE VALVES Check Valve, 3.11 in Overall L (4371001910)
- CASH VALVE Vacuum Regulator, 3/4 In, 2 to 30 in. Hg (D51DASBSB01-E-10)
- MOEN Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome (8553)
- MOEN Sani Elec Lav 4 Ctr Dkmt Bn (CA8301BN)
- MOEN M-Power Sglmnt Elctrnc Trans Bn (8553ACBN)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2100-4)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF250)
- SLOAN Sloan® EBF-650-BDT Sensor Activated Brass Faucet, ADA Compliant, 0.5 GPM, Chrome (3315183BT)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (MP1201)
- Moen Touchless Bathroom Faucets