Shop All Shower Faucets
Moen
Sani 1H Ts Posi Vlv Only Lr Pcx Cc Chr
Mfr # 8370
Zoro # G207048468
original price:
$164.55
6% off
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 7.5
- Width 6
- Height 7.63
- Weight 2.73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 8370
- Zoro # G207048468
- UPC # 26508013960
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 7.5 |
Width | 6 |
Height | 7.63 |
Details
Item | Faucet |
Color | Silver |
Weight | 2.73 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Tee San Pvc3S3S3S2Ls (PVC004160800)
- PFISTER Tub Trim, Tuscan Bronze, Deck (RT6-5MXY)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/4" Pipe Size (1VFX8)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3 in Pipe Size (417030)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- Moen Shower Faucets