Shop All Toilet Repair Parts
Moen
Sage Tank Lever Bright Chrome
Mfr # DN6801CH
Zoro # G0175937
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sage
- Material Tank Lever: Zinc; Arm: Plastic
- Type Tank Lever
- Size 3.14"L X 1.60"W X 1.57"H
- Material of Construction Tank Lever: Zinc; Arm: Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # DN6801CH
- Zoro # G0175937
- UPC # 034584001139
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 3.14"L X 1.60"W X 1.57"H |
Details
Fits Brand | Sage |
Material | Tank Lever: Zinc; Arm: Plastic |
Type | Tank Lever |
Material of Construction | Tank Lever: Zinc; Arm: Plastic |
Color/Finish | Chrome |
Finish | Chrome |
For Use With | Sage Faucet |
Sub-Category | Accessories |
Item | Sage Tank Lever Bright Chrome |
Description
Sage Tank Lever Bright Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Split-Ring Hanger, 2"H, Iron (560018974)
- NIBCO Gate Valve, 1-1/2 In., FNPT, Bronze (T29 1 1/2)
- ALLPOINTS Sink Liner-20X20 S/S (111517)
- BASIKS Check Valve, PVC, 1-1/2", EPDM, Threaded (TBC360-150EPT-PV)
- MOEN Oil Rubbed Bronze Tank Lever (YB9801ORB)
- MOEN 90 Degree Tank Lever in Matte Black (YB8801BL)
- MOEN Sage Tank Lever Oil Rubbed Bronze (DN6801ORB)
- MOEN Brantford Tank Lever Bright Chrome (YB2201CH)
- MOEN Service Kit (104570)
- MOEN Service Kit (104536)
- GEBERIT Duofix ElMount Ome12 H82 90 Us (111.012.00.1)
- Moen Toilet Repair Parts