Shop All Toilet Tanks
Moen
Rothbury Tank Lever Bn
Mfr # YB8201BN
Zoro # G608590009
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.9 in
- Depth 6.8 in
- Industry Type Residential
- Height 2.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB8201BN
- Zoro # G608590009
- UPC # 34584011374
- Country of Origin China
- Category Toilet Tanks
Dimensions
Width | 3.9 in |
Depth | 6.8 in |
Height | 2.7 in |
Details
Industry Type | Residential |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •installs easily on most front, side and angle style toilets
- •included template and mounting hardware take the guesswork out of installation
- •metal mounting post for extra security
- •corrosion resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 5/8" O.D. (ZUSA-HT-713)
- HAM-LET SS Inline Strainers, 2 47/50" L, 3,000 psi (H-600-SS-L-6MM-60)
- ARROWHEAD BRASS 456-04LF 4 in. Hydrant Faucet (AR577035)
- CULLIGAN Quick Connect Filter, 4 gpm, 30 Micron, 2-1/2" O.D., 9 3/4 in H, 1 PR (CW-MF)
- EAGO EAGO R-108LID Replacement Ceramic Toilet Lid for TB108 (R-108LID)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Pressure Assist Tank, Floor Mount, White (4142016.020)
- AMERICAN STANDARD Toilet Tank, Gravity Fed, Single Flush (4188A104.021)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142801.020)
- KOHLER Wellworth 1.6 Gpf Tank With Right -Ha (4468-RA-0)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142100.020)
- KOHLER Wellworth 1.28 Gpf Tank, With Locks (4467-T-0)
- Moen Toilet Tanks