Shop All Shelving & Rack Accessories
Moen
Rothbury Glass Shelf Orb
Mfr # YB8290ORB
Zoro # G908589949
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 2.8 in
- Finish - Shelving and Racks Oil Rubbed Bronze
- Overall Width 6.7 in
- Length 24.2 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB8290ORB
- Zoro # G908589949
- UPC # 34584011602
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 2.8 in |
Overall Width | 6.7 in |
Length | 24.2 in |
Details
Finish - Shelving and Racks | Oil Rubbed Bronze |
Application | Residential |
Description
oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- •vanity shelf
- •included template and mounting hardware take the guesswork out of installation
- •metal mounting post for extra security
- •corrosion resistant
- •glass construction
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 16-1/2 in L (DG92035RD)
- 80/20 Extrusion, T-Slot, 15S, 72 In L, 1.5 In W (1530-S-72)
- 80/20 M5 Drop In T-Nut W/Ball / Spring Brt 15S (3913)
- EKENA MILLWORK Hamilton Steel Bracket, Powder Coated Black 2"W x 8"D x 8"H (BKTM02X08X08HAPBL)
- MOEN Arlys Bl Towel Shelf Rt Pkg (Y5794BL)
- CON-TACT BRAND Con-Tact Grip 5 ft. L X 12 in. W White Non-Adhesive Shelf Liner (05F-C6B52-06)
- EDSAL Side Brace, Steel, Gray, 12 In. D, PK2 (12SBN)
- METRO Shelf Side/Back Ledge 4"H x 24"W, 2PK (L24N-4C)
- NEXEL Locking Post Collar, 4PK (APL)
- CAMBRO Dunnage Rack with Solid Shelves Top 48", 3000 lb. Capacity, Speckled Gray (EADRS48480)
- QUANTUM STORAGE SYSTEMS Stacking Basket 12"Hx36"Wx20"D, Chrome (203612BC)
- Moen Shelving & Rack Accessories