Shop All Shelving & Rack Accessories
Moen
Rothbury Glass Shelf Ch
Mfr # YB8290CH
Zoro # G308589945
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 3.43 in
- Finish - Shelving and Racks Chrome
- Overall Width 7 in
- Application Residential
- Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB8290CH
- Zoro # G308589945
- UPC # 34584011527
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 3.43 in |
Overall Width | 7 in |
Length | 25 in |
Details
Finish - Shelving and Racks | Chrome |
Application | Residential |
Description
chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •vanity shelf
- •included template and mounting hardware take the guesswork out of installation
- •metal mounting post for extra security
- •corrosion resistant
- •glass construction
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS AkroMils Clear Lid 30231CRY For AkroBin Stacking Bin 184812 (30231CRY)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Tier, (1) Wide, Dark Gray (U1226-1A-HG)
- FIREKING Chest, Fireproof/Waterproof (SS104)
- AZAR DISPLAYS White Plastic Female Bust for Pegboard and Slatwall, PK2 (900519-WHT)
- MOEN Arlys Bl Towel Shelf Rt Pkg (Y5794BL)
- ZORO SELECT Shelving Standard, Galvanized Steel (1WDP3)
- KNAPE & VOGT Standard 82 Dbl Track Blk 39In (82 BLK 39)
- HARDWARE EXPRESS HardwareExpress CD-0010-CH Closet-Max Closet Pole Sockets; Heavy-Duty; Chrome; 1.31 in. (2492086)
- TRESTON Spacemiser for 550 Series, Holds 12 Cabinets (12-550)
- PRIME-LINE Shelf Support 5Mm Cd8 (243388)
- ECONOCO Add On Hook 12", Silver, 96PK (SW/H12)
- Moen Shelving & Rack Accessories