Shop All Vanity Lights
Moen
Rothbury 3 Globe Light Bn
Mfr # YB8263BN
Zoro # G708452474
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.6 in
- Length 20.6 in
- Width 10 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB8263BN
- Zoro # G708452474
- UPC # 34584018762
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9.6 in |
Length | 20.6 in |
Width | 10 in |
Details
Finish | Brushed Nickel |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •supports up to 100 watt max bulbs
- •three globe
- •UL(R) listed
- •replacement globes available
- •fixtures can be mounted with glass globes facing up or down for more design flexibility
- •glazed sockets ensure the socket rings install with ease
- •quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 36W T5 LED Light Bulb - 2G11 Base - White Finish (S8665)
- JD INTERNATIONAL LIGHTING Commercial LED UFO LED High Bay, 240W, 32400 Lumen, 5000K, IP65, DLC Premium (CLU11-240WRD1-BK50)
- SATCO 25 W G18 1/2 Incandescent - Clear - 1500 Hours - 180L - Medium Base - 120V (S3887)
- RECYCLEPAK Electronics Recycling Kit, 36x36x36In (SUPPLY-260)
- PROGRESS LIGHTING New Haven Three-Light Hanging Lt, Black (P6533-31)
- PROGRESS LIGHTING Fluted Glass Collection One-Light Bath & Vanity (P3287-09ET)
- ROYAL CABINETS 24 WHT Combo Vanity (80-8101-0-1195)
- ACCESS LIGHTING Tube, LED Vanity, Chrome Finish, Acrylic Lens Acrylic (62501LEDD-CH/ACR)
- NUVO Canal Large Vanity LED Brushed Nickel White Acrylic Lens (62/1543)
- ELK LIGHTING Ensley 2-Lght Vanity Lmp in Satin Nckl w/Square-to-Round Clear Glass (11981/2)
- VAXCEL INTERNATIONAL Huntley 4L Vanity (W0191)
- Moen Vanity Lights