Shop All Vanity Lights
Moen
Rothbury 2 Globe Light Orb
Mfr # YB8262ORB
Zoro # G608452512
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.6 in
- Length 20.6 in
- Width 10 in
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB8262ORB
- Zoro # G608452512
- UPC # 34584018755
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9.6 in |
Length | 20.6 in |
Width | 10 in |
Details
Finish | Oil Rubbed Bronze |
Description
oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- •supports up to 100 watt max bulbs
- •two globe
- •UL(R) listed
- •replacement globes available
- •fixtures can be mounted with glass globes facing up or down for more design flexibility
- •glazed sockets ensure the socket rings install with ease
- •quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT LIGHTING FAA L-810 Double Obstruction Light with Photocontrol AC (POL-21006-1F-R-34B-D2.2-P)
- ACCLAIM LIGHTING Post Cross Arm, White (335WH)
- LUXO A Edge Mount Bracket, Black (60001BK)
- LUMAPRO LUMAPRO Incandescent Black/Silver Hand Lamp (4V346)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- LALIA HOME Three Light Metal, Opaque White Glass Shade Vanity Wall Mounted Fixture, Rectangle Backplate, White (LHV-1006-WH)
- DESIGNERS FOUNTAIN 24 inch 1-Light Brushed Nickel Integrated LED Bath Vanity Light (1541N3MV-35)
- PROGRESS LIGHTING Briarwood Collection Four-Light Bath & Vanity (P300232-020)
- LIVEX LIGHTING Polished Brass Vanity Sconce, 3 Light (15133-02)
- QUOIZEL Acacia 2-Light Brushed Nickel Bath Light (ACA8613BN)
- GALLAGHER M10 Elec Energizer 2Mi (G331424)
- Moen Vanity Lights