Shop All Vanity Lights
Moen
Rothbury 1 Globe Light Orb
Mfr # YB8261ORB
Zoro # G508452469
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.1 in
- Length 13 in
- Width 9.3 in
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB8261ORB
- Zoro # G508452469
- UPC # 34584018724
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8.1 in |
Length | 13 in |
Width | 9.3 in |
Details
Finish | Oil Rubbed Bronze |
Description
oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- •supports up to 100 watt max bulbs
- •one globe
- •UL(R) listed
- •replacement globes available
- •fixtures can be mounted with glass globes facing up or down for more design flexibility
- •glazed sockets ensure the socket rings install with ease
- •quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 04802 replacement light bulb lamp (04802 WESTINGHOUSE)
- HHIP Led Goose Neck Work Light On Magnetic Base - 18 1/2" Flexible Shaft (8401-0445)
- FEIT ELECTRIC 26 W PL 2.1 in. D X 5.2 in. L Fluorescent Bulb Cool White Tubular 4100 K (PLT26E/41)
- ILC Replacement for Subzero Bi-series Bulb replacement light bulb lamp (BI-SERIES)
- ELK SHOWROOM Sleek 30'' Wide 4Light Vanity Light, Chrome (BV1534-10-15)
- NUVO 1 Light 5 in. Vanity Frosted Grape Shade & On/Off Switch Pol (SF77-120B)
- THOMAS Market Square 12'' Wide 2Light Vanity Light, Oil Rubbed Bronze (CN300211)
- AFX Cass Vanity LED 38W 4000Lm 120V (CSSV3604L30D1SN)
- HUDSON VALLEY Julien 3 Light Bath Bracket (9803-AGB)
- DESIGNERS FOUNTAIN Carmine 21in 3-Light Brushed Nickel Modern Indoor Vanity Light with Etched Glass Shades (D239M-3B-BN)
- VAXCEL INTERNATIONAL Huntley 4L Vanity (W0191)
- Moen Vanity Lights