Shop All Showerheads and Tub Faucets
Moen
Roman Tub w/ShowerDivertr 10" Cntr 1/2" Pex w/1/2" Cpvc Adapters
Mfr # 9797
Zoro # G401236821
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.063 in
- Width 11.75 in
- Handle Type Single 2 Handle Valve Only
- Length 15.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 9797
- Zoro # G401236821
- UPC # 26508229668
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.063 in |
Width | 11.75 in |
Length | 15.63 in |
Details
Handle Type | Single 2 Handle Valve Only |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND 3/4 In. x 3-1/2 In. Welded Steel Galvanized Nipple (10505)
- ALFI BRAND 5"x5" Black Matte Square, SS, Shower Drain with Groove Holes (ABSD55C-BM)
- STREAMLINE Straight Copper Tubing, 3 1/8 in Outside Dia, 10 ft Length, Type DWV (V 30010)
- ALFA LAVAL Service Kit 2" EPDM LKB (9611923030)
- MOEN Posi-Temp(R) All-Metal Trim Kits (T9375EP15)
- MOEN Chrome One-Function Showerhead (42018GR)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2693BN)
- MOEN Wand Kit - Matte Black (200014BL)
- MOEN Faucet Shower 1H Srn (82912SRN)
- MOEN Brushed Nickel Eco-Performance Handshower Handheld Shower (195957BN)
- SPEAKMAN Wall, Hand Shower, Polished Chrome, Wall (VS-3010)
- Moen Showerheads and Tub Faucets