Shop All Showerheads and Tub Faucets
Moen
Roman Tub Hand Shower Elbow
Mfr # 1417ORB
Zoro # G201237189
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 3.0 in
- Width 2.0 in
- Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 1417ORB
- Zoro # G201237189
- UPC # 26508101872
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 3.0 in |
Width | 2.0 in |
Length | 2.5 in |
Details
Finish | Oil Rubbed Bronze |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 3/8" O.D. COMP x 3/8" MIP 90° Elbow Pipe Fitting; Lead Free Brass (C69-38-NL)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Chrome (0471-RC)
- T&S BRASS Complete Spray Head (002859-40)
- ELKAY Lever Handle, Residential / Commercial 2 Hole Single Lever Kitchen Faucet, Plate (LK2477CR)
- MOEN Wand Kit - Chrome (200014)
- MOEN Brushed Nickel One-Function Showerhead (40077BN)
- MOEN Posi-Temp(R) Shower Only (T2692NH)
- MOEN Handshower Bracket (187053)
- MOEN Square Handshower Brushed Gold (189575BG)
- MOEN Brushed Nickel Shower Only (40316CBN)
- MOEN Handheld Shower System, Wall Mount, Plstc (8346EP15)
- Moen Showerheads and Tub Faucets