Shop All Showerheads and Tub Faucets
Moen
Rizon M-Core 2S V/O Trim Bn
Mfr # UT2811BN
Zoro # G608448959
product price: $299.40
/ea
Free Shipping & Returns
$299.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 4.5 in
- Width 7.75 in
- Length 7.88 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # UT2811BN
- Zoro # G608448959
- UPC # 26508339565
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.5 in |
Width | 7.75 in |
Length | 7.88 in |
Details
Finish | Brushed Nickel |
Application | Residential |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 100 psi, 12 gpm, Safety Orange (N3)
- KINGSTON BRASS BAH6123BN Monarch 24" Dual Towel Bar, Brushed Nickel (BAH6123BN)
- BLACK SWAN Closet Screws-Brass-Bulk 1/4" X 2-1/2" (12440)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 3/4" Pipe Size (1VEU9)
- MOEN M-Core 3 Port 1/2" Cc/Ips Connection (U130CI)
- MOEN Faucet Shower 1H Srn (82912SRN)
- MOEN Posi-Temp(R) With Diverter Valve Trim Brushed Nickel (T4500BN)
- MOEN Align M-Core 3-Series Shower Only (UT3292EP)
- MOEN 90 Degree M-Core 3-Series Shower Only (UTS3715)
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (2360PF)
- DELTA Kayra Monitor 17 Series Tub And Shower Trim (T17433-BL)
- Moen Showerheads and Tub Faucets