Shop All Bathtub Faucets
Moen
Rghin Wall Mount Tub Xs
Mfr # WMV130XS
Zoro # G308461647
product price: $115.56
/ea
Free Shipping & Returns
$115.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 5.7 in
- Overall Height 5.7 in
- Application Residential
- Overall Length 5.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # WMV130XS
- Zoro # G308461647
- UPC # 26508353158
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Overall Width | 5.7 in |
Overall Height | 5.7 in |
Overall Length | 5.9 in |
Details
Application | Residential |
Description
built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •high flow non-pb tub filler
- •crimp ring PEX
- •requirements three
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/8" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311015606)
- B & K UNION C TO C 1/2"" COPPER (W 68003)
- IRONWERKS DESIGNS 1/2" Iron 90-Degree Elbow Fitting, 10PK (IW-90EL-1/2-10)
- KOHLER Simplice 4.0 GPM Laundry Faucet (22035-VS)
- B & K FAUCET TUB ONLY (222-219)
- US HARDWARE Tub Shwr Divtr Cncl Chm 3-3/8 (P-671B)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (208)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- HOME PLUS Tub Faucet 2H Chrm (356401)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0211-Q)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- Moen Bathtub Faucets