Shop All Handles, Levers & Controls
Moen
Replacement Handle Knob Insert Porcelain/Chrome
Mfr # 97376
Zoro # G901233740
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Porcelain/Chrome
- Handle Type Single 2 Handle Lever
- Length (In.) 4.75 in
- Height 1.25 in
- Overall Width 3.62 in
Product Information
- Brand Moen
- MFR # 97376
- Zoro # G901233740
- UPC # 26508973769
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 4.75 in |
Height | 1.25 in |
Overall Width | 3.62 in |
Details
Finish | Porcelain/Chrome |
Handle Type | Single 2 Handle Lever |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cleanout, Non-Adjustable, Push-On, 4" (CO2510-PO4)
- ALFI BRAND 20" White Sgl Bowl Fireclay Undermount Kitchen Sink (AB2017)
- BESTCARE Battery-Operated Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet (WH3377-PPZ-BAT)
- JOMAR VALVE 3/8" NPT Lead Free Brass Ball Valve (JF-100TG)
- MOEN Handle Adapter Kit (161774)
- MOEN HDL KIT (184432BRB)
- MOEN Stem Extension, Chateau 3 Handle Tub/Shower Diverter Knob (94543)
- MOEN 2-Outlet Digital Shower Controller Terra Beige (TS3302TB)
- MOEN Weymouth Handle Kit (221642)
- MOEN HDL KIT (194577)
- DELTA Stryke Single Handle Lever (H550RB)
- Moen Kitchen Faucets & Accessories