Shop All Garbage Disposal Accessories
Moen
Removable Garbage Disposal Splash Guard
Mfr # 205497
Zoro # G110331503
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length (In.) 5 in
- Overall Width (In.) 5 in
- Color/Finish Silver
- Overall Height (In.) 1 in
- Finish Polished Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 205497
- Zoro # G110331503
- UPC # 26508357774
- Country of Origin Cambodia
- Category Garbage Disposal Accessories
Dimensions
Overall Length (In.) | 5 in |
Overall Width (In.) | 5 in |
Overall Height (In.) | 1 in |
Details
Color/Finish | Silver |
Finish | Polished Stainless |
Description
- •In Moen's polished stainless finish
- •Manufactured in Cambodia
- •Covered under Moen's 1 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Lever Handle For Hampton Faucet, Chrome (013310-0020A)
- COLDER 1/4" Barb Chrome Plated Brass Inline Insert (LCD22004)
- ZORO SELECT T-Clips Fastener, 1 In Max Dia, PK25 (T22)
- BECK 3" x 12" Black Pipe Nipple Sch 40 (0330049008)
- MOEN Deco Sink Flng-Stpper Brs 3Bmt (3151AMC)
- MOEN 2560 Hush Cushion Kit (2560AMC)
- MOEN 3-Bolt Mount Hush Cushion (1047AMC)
- MOEN 3 Bolt Mount Batch Feed Stopper (3158AMC)
- MOEN Gx 1Hp Garbage Disposal (GX100C)
- MOEN 2523 1/2 Solenoid Valve 440V (2523AMC)
- PLUMB PAK Garbage Disposal Gasket (PP855-77)
- Moen Garbage Disposal Accessories