Shop All Washroom Accessories
Moen
Remodeling Cover Plate in Matte Black
Mfr # 1920BL
Zoro # G210403148
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 13.31 in.
- Color Black
- Finish Matte Black
- Width (In.) 9.21 in.
- Depth (In.) 1.42 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 1920BL
- Zoro # G210403148
- UPC # 26508378700
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Length (In.) | 13.31 in. |
Width (In.) | 9.21 in. |
Depth (In.) | 1.42 in. |
Details
Color | Black |
Finish | Matte Black |
Application | Bathroom |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Manufactured in the United States
- •Covered under Moen's one year warranty for parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 3/4" Forged Brass Part D (307DBR)
- ZORO SELECT 1-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P862)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0040)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing OMNIPURE-K2505-JJ Omnipure OMNIPURE-K2505-JJ Sediment Water Filter (OMNIPURE-K2505-JJ)
- MOEN Contemporary Paper Holder (P5050BN)
- MOEN Kyvos Paper Holder Bright Chrome (BP3708CH)
- MOEN Contemporary Spring Loaded Paper Holder Bright Chrome (P5050)
- MOEN Exposed 5' Shower Rod Satin Stainless Steel (63-5-SS)
- MOEN Commercial Recessed Soap Holder Bright Chrome (2565CH)
- MOEN Concealed Flange Satin Stainless Steel (55-F)
- DELTA Delta Leland W-Connector (RP60457)
- Moen Washroom Accessories