Shop All Drain Components
Moen
Pushdown Drain Service Kit in Matte Black
Mfr # 186479BL
Zoro # G910403196
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Drains Black
- Length (In.) 10.5 in
- Width 7.25 in
- Application Kitchen
- Depth 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 186479BL
- Zoro # G910403196
- UPC # 26508335536
- Country of Origin China
- Category Drain Components
Dimensions
Length (In.) | 10.5 in |
Width | 7.25 in |
Depth | 1.8 in |
Details
Color - Drains | Black |
Application | Kitchen |
Finish | Matte Black |
Description
- •In Moen's matte black finish
- •Manufactured in China
- •Covered under Moen's 1 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Inline (32H952)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 3/4 In Out (31500069006000 IP)
- AQUATROL Adjustable Relief Valve, 1In, 15psi, Bronze (69C1A1M2U1-15)
- LASCO FITTINGS Boshart Industries Schedule 40 1-1/2 in. Slip in. X 1-1/2 in. D Slip PVC 90 Degree Elbow (U406-015)
- MOEN Drain Plug & Seat - (99596)
- MOEN Pop-Up Waste Kit - (131553)
- MOEN Commercial Pop-Up Waste Kit (104770)
- MOEN Drain Seat (103458AZ)
- BK RESOURCES Stainless Steel Basket Drain with Crumb Cup, 3 1/2" Opening, 1-1/2" (BKDR-4)
- DANCO Tee Slip Joint 1-1/2In White (94038)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White Finish, Kitchen, Extension (4FEY5)
- Moen Drain Components