Shop All Faucet Repair and Maintenance
Moen
Pulldown Hose Kit
Mfr # 212650
Zoro # G010403140
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.88 in
- Depth 1.3 in
- Width 7.25 in
- Application Kitchen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 212650
- Zoro # G010403140
- UPC # 26508364741
- Country of Origin Germany
- Category Faucet Repair and Maintenance
Dimensions
Length | 10.88 in |
Depth | 1.3 in |
Width | 7.25 in |
Details
Application | Kitchen |
Description
- •Manufactured in Germany
- •Covered under Moen's 1 year warranty
- •10.88" x 7.25" x 1.3" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Electronic Rough-In Box (35601000)
- LEGRIS Push-to-Connect, Threaded Male Connector, 16mm Tube Size, Nylon, Black (3175 16 21)
- ZORO SELECT 1-1/2" Clamp x MNPT T304 SS Male Adapter (EG211.5)
- ZURN Repair Kit, 1/2 to 1 In. (RK1-720A)
- MOEN Commercial Cartridge (52100)
- MOEN Shower Trim Kit, 2-1/2" End Tip Dia (T8370)
- MOEN Push Button Diverter, Moen (1198)
- MOEN Handle Hub Kit in Chrome (205885)
- MOEN Cartridge (1248B)
- MOEN Service Kit (175926)
- CHICAGO FAUCET Hard Gasket (250-200JKABNF)
- Moen Faucet Repair and Maintenance