Shop All Plumbing Parts
Moen
Preston Bath Kit 3P Chm
Mfr # DN8433CH
Zoro # G100539476
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height (In.) 2.870 in
- Length 8.620 in
- Width (In.) 19.170 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # DN8433CH
- Zoro # G100539476
- UPC # 34584007353
- Country of Origin China
- Category Plumbing Parts
Dimensions
Height (In.) | 2.870 in |
Length | 8.620 in |
Width (In.) | 19.170 in |
Details
Finish | Chrome |
Description
Moen Preston Chrome Metal Bath Hardware Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Quick Disconnect Coupler-G945 Series Coupl/Adapter, G94511-1212 (G94511-1212)
- VIEGA Viega ProPress XL tee, 3" x 3" x 1-1/2" (20798)
- ZORO SELECT 3/4" Female NPSC x Female NPSC Steel Merchant Coupling Class 150 (71104)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Mnpt Adapter - 1-3/4" Long 316SS (19WB-1.5-316)
- MOEN Flo by Installation Tool (930-003)
- MOEN Drain Plug (10709)
- MOEN Solenoid Coil Kit (104450)
- MOEN Plug Button Kit (147558)
- MOEN Manual Override Button (104461)
- MOEN Flo by Installation Tool (930-004)
- RINNAI Gas Conversion Kit - NG to LP (M090S) (803000030)
- Moen Plumbing Parts & Accessories