Shop All Washroom Accessories
Moen
Preston Accessry Kit 3Pc
Mfr # DN8433BN
Zoro # G800539561
original price:
$37.69
8% off
new price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 19.800 in
- Height 2.200 in
- Finish Brushed Nickel
- Width (In.) 8.900 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # DN8433BN
- Zoro # G800539561
- UPC # 34584005496
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 19.800 in |
Height | 2.200 in |
Width (In.) | 8.900 in |
Details
Finish | Brushed Nickel |
Description
Moen Preston Brushed Nickel Accessory Kit Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 5" TBE Red Brass Pipe Nipple Sch 80 (465-050X)
- DELTA 3 L, Accessory, BathSafty 36", AnglrDeorGrbBr Stinles, Stainless (41936-SS)
- RHEEM Sp8371B Flexible Anode Rod - (SP8371B)
- GENOVA Thrifco Plumbing 6793221 P-Trap, 1-1/2 in, Hub, ABS, Black (88715)
- MOEN Contemporary Spring Loaded Paper Holder White Roller Bright Chrome (P5080)
- MOEN Contemporary Paper Holder Roller Only Bright Chrome (226)
- MOEN Commercial Recessed Paper Holder Satin Stainless Steel (1576SS)
- MOEN Remodeling Cover Plate in Matte Black (40913BL)
- MOEN Banbury Glass Shelf Brb (Y2690BRB)
- MOEN Voss Pivot Paper Holder Oil Rubbed Bronze (YB5108ORB)
- GROHE Universal Flow Straightener (13997000)
- Moen Washroom Accessories