Shop All Showerheads and Tub Faucets
Moen
Posi-Temp(R) With Diverter Valve Trim
Mfr # T4500
Zoro # G200916054
product price: $230.49
/ea
Free Shipping & Returns
$230.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 4.5 in
- Width 7.6 in
- Length 11.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T4500
- Zoro # G200916054
- UPC # 26508300367
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.5 in |
Width | 7.6 in |
Length | 11.7 in |
Details
Finish | Chrome |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch Universal Rubber Sink Drain Stopper in White (4400600)
- RHEEM All Clear Water Treatment System Grey (RTG20251)
- ZORO SELECT PVC Male Adapter, Insert x MNPT, 3 in Pipe Size (1436030)
- KOHLER Washer, Dished (1145546)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2193NHBN)
- MOEN Handheld Shower System, Wall Mount, Plstc (8346EP15)
- MOEN Body Spray (TS1320)
- MOEN Eco-Performance Handshower (176257)
- MOEN Handheld Shower Hose Brushed Gold (A726BG)
- MOEN Posi-Temp(R) Shower Only (T2742EP)
- DELTA Compel Monitor 14 Series H2Okinetic Tub & Shower Trim (T14461)
- Moen Showerheads and Tub Faucets